This item is Discontinued.

Spectrum Zirconium(IV), 25g, CAS 17501-44-9 T1578-25GM

This item is Discontinued.

Spectrum

Zirconium(IV), 25g, CAS 17501-44-9 (Discontinued)

Mfr # T1578-25GM
Zoro # G8018232
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1578-25GM
Zoro #
G8018232
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Tetrakis(2,4-Pentanedionato)Zirconium(IV)
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C20H28O8Zr
Chemical Container Material
Amber Glass
CAS Number
17501-44-9
Molecular Weight
487.66
Concentration
100%
Shelf Life
24 mo

Description

Tetrakis(2,4-Pentanedionato)Zirconium(IV), Concentration 100 Percent, CAS Number 17501-44-9, Molecular Weight 487.66, Chemical Formula C20H28O8Zr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.