Shop All Air Line Lockout Valves
Speedaire
Adapter, Pipe
Mfr # 4ZK37
Zoro # G3430953
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- For Use On Intermediate and Standard
- Type Speed Mount
- Compatible with Series Intermediate and Standard
- Series Intermediate Duty, Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK37
- Zoro # G3430953
- UPC # 190735630488
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/4 in |
Details
NPT (In.) | 1/4 in |
For Use On | Intermediate and Standard |
Type | Speed Mount |
Item | Pipe Adapter |
Compatible with Series | Intermediate and Standard |
Series | Intermediate Duty, Standard Duty |
Primary Body Material | Aluminum |
Air Inlet Type | NPT |
Body Material | Aluminum |
Air Inlet Gender | Female |
Compatible Grainger Part Number | 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23 |
Description
Pipe Adapter, Compatible with Grainger Part Number 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23, Series Intermediate Duty, Standard Duty, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Series Intermediate and Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MP-06FP 45 Deg Elbow Forged, 2PK (5503-06-06-FG)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 7 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN4)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- DODGE 2B64-SDS Sheave (455591 2A60B64)
- SPEEDAIRE Fuse, Air, 3/4 In NPT (5ZL38)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM24)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- SPEEDAIRE Manifold Block (4ZK30)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- MASTER PNEUMATIC LOCKOUT VALVE 3/4 (V380-6)
- Speedaire Pneumatic System Components