Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cut Off Tool, 3 in Wheel Diameter, 0.5 hp, 22,000 RPM

  • Mfr # 21AC04

  • Zoro # G7576755


product price: $72.99
/ea

Key Features

Duty
General
Free Speed
22,000 RPM
Wheel Dia.
3 in
CFM @ Full Load
19.0
HP
0.5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21AC04
Zoro #
G7576755
UPC #
190735605561
Country of Origin
Korea, Republic of

Dimensions

Wheel Dia.
3 in
Overall Length
7 1/2 in
Spindle Dia.
21.5mm
Max. Wheel Thickness
1/16 in
Min. Hose Size
3/8 in
Arbor Hole Size
3/8 in
Spindle Diameter
17/32 in
Wheel Diameter
3 in
Air Inlet Connection Size
1/4 in
Maximum Wheel Thickness
1/16 in

Details

Item
Cut-Off Tool
Duty
General
Free Speed
22,000 RPM
CFM @ Full Load
19.0
HP
0.5 hp
Variable Speed
Yes
Housing Material
Aluminum
Arbor Hole
3/8 in
Speed Control
Lever
Handle Material
Aluminum
Guard Material
Metal
Exhaust
Rear
Air Inlet
1/4 in NPT Female
Min. Hose
3/8 in
Lever Type
Safety
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
4.0
Includes
5mm Hex Key, Spanner
Features
Square Housing
Dust Management
None
Lock-Off Switch
Yes
Power Source
Air Powered
Cut-Off Wheel Orientation
Perpendicular
Reach
Standard Reach
Safety Features
Safety Throttle Lever
Kit Contents
(1) Bare Tools, (1) Cutting Wheel
Air Consumption
19 cfm
Vibration Level
2.5 m/sq sec
Horsepower
0.5 hp
Exhaust Location
Rear
Max. Speed
22,000 RPM
Accessory Free Tool Change
Yes
Air Inlet Type
NPT
Tool Weight
1.8 lb
Arbor Hole Shape
Round
Dust Sealed Switch
No
Anti-Vibration Technology
No
Duty Rating
Medium Duty
Air Pressure
90 psi
Lock-On Switch
No
Air Inlet Gender
Female

Description

Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Medium Duty, Horsepower 0.5 hp, Max. Speed 22,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Reach Standard Reach, Accessory Free Tool Change Yes, Kit Contents (1) Bare Tools, (1) Cutting Wheel, Includes 5mm Hex Key, Spanner, Speed Control Lever, Lever Type Safety, Maximum Wheel Thickness 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.