This item is Discontinued.

Speedaire Air Cylinder, 2 in Bore, 72 in Stroke, Rodless Double Acting, Aluminum . 5PEC3

This item is Discontinued.

Speedaire

Air Cylinder, 2 in Bore, 72 in Stroke, Rodless Double Acting, Aluminum . (Discontinued)

Mfr # 5PEC3
Zoro # G7663643
UPC # 190735634080
Country of Origin Germany
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5PEC3
Zoro #
G7663643
UPC #
190735634080
Country of Origin
Germany

Dimensions

Bore Dia.
2 in
Overall Length
86 1/8 in
Port Size
3/8 in NPT
Dimension H
1.97 in
Dimension F
0.26 in
Dimension I
M8 x 11 in
Dimension G
3.62 in
Dimension B
3/8 in NPT
Dimension A
7 9/100 in
Dimension L
M8 x 25 in
Dimension Ag
0.98 in
Dimension J
3.54 in
Dimension M
0.35 in
Dimension C
9.84 in
Air Cylinder Bore Dia.
2 in
Dimension Ae
4.61 in
Stroke Length
72 in
Bore Diameter
2 in
Inlet Size
3/8 in
Wire Rope Length
86 1/8 in
Length
86 1/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
116 psi
Body Material
Aluminum
Tube Material
Aluminum
Cylinder Type
Rodless
Magnetic Piston
Magnetic Piston
Stroke
72 in
Mount
Tapped End Caps
Max. Load
353 lb
Air Cylinder Type
Rodless
Cushion Type
Adjustable
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Tapped End Caps
Features
Adjustable Cushions, Non-Rotating
Temp. Range
-22 Degrees to 176 Degrees F
Finish
Silver
Piston Material
Magnetic
Maximum Operating Pressure
116 psi
Air Inlet Type
NPT
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Multiposition
For Fluid Type
Air
Mounting Style
Tapped End Caps
Minimum Operating Temperature
-22 Degrees F
System of Measurement
Inch

Description

Air Cylinder, Mounting Style Tapped End Caps, Bore Diameter 2 in, Stroke Length 72 in, Inlet Size 3/8 in, Air Inlet Type NPT, Body Material Aluminum, Magnetic Piston Magnetic Piston, Cushion Type Adjustable, Cylinder Type Rodless, Cylinder Action Double Acting, For Fluid Type Air, System of Measurement Inch, End Cap Material Aluminum, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.