This item is Discontinued.

Speedaire Air Cylinder, 3 1/4 in Bore, 19 in Stroke, NFPA Double Acting, Aluminum . 5VLJ6

This item is Discontinued.

Speedaire

Air Cylinder, 3 1/4 in Bore, 19 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)

Mfr # 5VLJ6
Zoro # G7663887
UPC # 190735665817
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VLJ6
Zoro #
G7663887
UPC #
190735665817
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Rod Dia.
1 in
Overall Length
25.75 in
Rod Thread Length
1 1/4 in
Port Size
1/2 in
Dimension E
3 3/4 in
Dimension Kk
3/4-16
Air Cylinder Bore Dia.
3 1/4 in
Rod Thread Size
3/4"-16
Inlet Size
1/2 in
Stroke Length
19 in
Rod Diameter
1 in
Bore Diameter
3 1/4 in
Overall Height
25 3/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Aluminum
Tube Material
Anodized Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Stroke
19 in
Mount
NFPA MX5/MS4
Air Cylinder Type
NFPA
Features
Square Head, Switch Ready
Piston Material
Composite
End Cap Material
Aluminum
Cushion Type
Head and Cap
Standards
NFPA, RoHS Compliant
Air Cylinder Mount
NFPA MX5/MS4
Piston Rod Material
Steel
Single Acting/Double Acting
Double Acting
Temp. Range
-10 Degrees to 165 Degrees F
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
165 Degrees F
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-10 Degrees F
Mounting Orientation
Multiposition
For Fluid Type
Air
Body Material Finish
Anodized
System of Measurement
Inch
Cylinder Repair
Repairable
End Cap Material Finish
Anodized

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 19 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 25 3/4 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews