This item is Discontinued.

Speedaire Air Cylinder, 3 1/4 in Bore, 30 in Stroke, NFPA Double Acting, Aluminum . 5VLK1

This item is Discontinued.

Speedaire

Air Cylinder, 3 1/4 in Bore, 30 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)

Mfr # 5VLK1
Zoro # G7663932
UPC # 190735665862
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5VLK1
Zoro #
G7663932
UPC #
190735665862
Country of Origin
United States

Dimensions

Bore Dia.
3 1/4 in
Rod Dia.
1 in
Overall Length
36.75 in
Rod Thread Length
1 1/4 in
Port Size
1/2 in
Rod Thread Size
3/4"-16
Dimension Kk
3/4-16
Air Cylinder Bore Dia.
3 1/4 in
Dimension E
3 3/4 in
Inlet Size
1/2 in
Overall Height
36 3/4 in
Stroke Length
30 in
Rod Diameter
1 in
Bore Diameter
3 1/4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Aluminum
Tube Material
Anodized Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Stroke
30 in
Mount
NFPA MX5/MS4
Air Cylinder Type
NFPA
Piston Material
Composite
Features
Square Head, Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
Cushion Type
Head and Cap
Air Cylinder Mount
NFPA MX5/MS4
Standards
NFPA, RoHS Compliant
End Cap Material
Aluminum
Piston Rod Material
Steel
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Body Material Finish
Anodized
Mounting Orientation
Multiposition
Maximum Operating Pressure
250 psi
Cylinder Repair
Repairable
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch
End Cap Material Finish
Anodized

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 30 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 36 3/4 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews