This item is Discontinued.
This item is Discontinued.
Air Cylinder, 4 in Bore, 19 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)
Mfr #
5VLP7
Zoro #
G7663957
UPC # 190735666227
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VLP7
- Zoro #
- G7663957
- UPC #
- 190735666227
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 4 in
- Rod Dia.
- 1 in
- Overall Length
- 25.75 in
- Rod Thread Length
- 1 1/4 in
- Port Size
- 1/2 in
- Dimension E
- 4 1/2 in
- Dimension Kk
- 3/4-16
- Air Cylinder Bore Dia.
- 4 in
- Rod Thread Size
- 3/4"-16
- Inlet Size
- 1/2 in
- Stroke Length
- 19 in
- Rod Diameter
- 1 in
- Bore Diameter
- 4 in
- Overall Height
- 25 3/4 in
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 19 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 25 3/4 in, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov