This item is Discontinued.

Speedaire Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting, Aluminum . 5VLP9

This item is Discontinued.

Speedaire

Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)

Mfr # 5VLP9
Zoro # G7663975
UPC # 190735666241
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5VLP9
Zoro #
G7663975
UPC #
190735666241
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Aluminum
Tube Material
Anodized Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Stroke
20 in
Mount
NFPA MX5/MS4
Air Cylinder Type
NFPA
Air Cylinder Mount
NFPA MX5/MS4
Piston Rod Material
Steel
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Material
Composite
Standards
NFPA, RoHS Compliant
Features
Square Head, Switch Ready
Temp. Range
-10 Degrees to 165 Degrees F
Cushion Type
Head and Cap
Piston Rod Material Finish
Chrome Plated
System of Measurement
Inch
Body Material Finish
Anodized
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Repairable
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Mounting Orientation
Multiposition
End Cap Material Finish
Anodized

Dimensions

Bore Dia.
4 in
Rod Dia.
1 in
Overall Length
26.75 in
Rod Thread Length
1 1/4 in
Port Size
1/2 in
Air Cylinder Bore Dia.
4 in
Dimension Kk
3/4-16
Dimension E
4 1/2 in
Rod Thread Size
3/4"-16
Rod Diameter
1 in
Inlet Size
1/2"
Overall Height
26 3/4 in
Stroke Length
20 in
Bore Diameter
4 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 20 in, Inlet Size 1/2 In., Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 26 3/4 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.