This item is Discontinued.

Speedaire Air Cylinder, 4 in Bore, 23 in Stroke, NFPA Double Acting, Aluminum . 5VLR5

This item is Discontinued.

Speedaire

Air Cylinder, 4 in Bore, 23 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)

Mfr # 5VLR5
Zoro # G7664036
UPC # 190735666302
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5VLR5
Zoro #
G7664036
UPC #
190735666302
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Aluminum
Tube Material
Anodized Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Stroke
23 in
Mount
NFPA MX5/MS4
Air Cylinder Type
NFPA
Cushion Type
Head and Cap
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Double Acting
Features
Square Head, Switch Ready
Air Cylinder Mount
NFPA MX5/MS4
Piston Material
Composite
End Cap Material
Aluminum
Standards
NFPA, RoHS Compliant
Piston Rod Material
Steel
Maximum Operating Pressure
250 psi
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Body Material Finish
Anodized
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Repairable
Mounting Orientation
Multiposition
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
End Cap Material Finish
Anodized

Dimensions

Bore Dia.
4 in
Rod Dia.
1 in
Overall Length
29.75 in
Rod Thread Length
1 1/4 in
Port Size
1/2 in
Dimension E
4 1/2 in
Rod Thread Size
3/4"-16
Dimension Kk
3/4-16
Air Cylinder Bore Dia.
4 in
Rod Diameter
1 in
Overall Height
29 3/4 in
Inlet Size
1/2"
Stroke Length
23 in
Bore Diameter
4 in

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 4 in, Cushion Type Head and Cap, Stroke Length 23 in, Inlet Size 1/2 In., Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 29 3/4 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.