This item is Discontinued.
This item is Discontinued.
Air Cylinder, 5 in Bore, 23 in Stroke, NFPA Double Acting, Aluminum . (Discontinued)
Mfr #
5VLX2
Zoro #
G7664167
UPC # 190735666777
Country of Origin United States
Category Air Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5VLX2
- Zoro #
- G7664167
- UPC #
- 190735666777
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 5 in
- Rod Dia.
- 1 in
- Overall Length
- 30 in
- Rod Thread Length
- 1 1/4 in
- Port Size
- 1/2 in
- Rod Thread Size
- 3/4"-16
- Air Cylinder Bore Dia.
- 5 in
- Dimension E
- 5 1/2 in
- Dimension Kk
- 3/4-16
- Overall Height
- 30 in
- Bore Diameter
- 5 in
- Stroke Length
- 23 in
- Inlet Size
- 1/2 in
- Rod Diameter
- 1 in
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 5 in, Cushion Type Head and Cap, Stroke Length 23 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 30 in, Maximum Operating Pressure 250 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov