Skip to Main Content
customer-service Help
Speedaire

Coupler Body, Hose Barb, 1/4, Steel

Speedaire Coupler Body, Hose Barb, 1/4, Steel 30E680
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.71
  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
See full product details
Orders over $75 ship free.
Total: $5.71

Speedaire #30E680 Specifications

  • Quick Connect Air Coupling Body Size: 1/4"
  • Quick Connect Air Coupling Material: Steel
  • Quick Connect Air Coupling Interchange Type: Industrial
  • Quick Connect Air Coupling Max. Pressure: 300 psi
  • Quick Connect Air Coupling Barb Size: 3/8"
  • Quick Connect Air Coupling Product Grouping: Quick Coupler Body
  • Finish: zinc plated
  • Temp. Range: -40 Degrees to 150 Degrees F
  • Application: Used on End of Hose or Air Supply
  • Body Size - Quick Connect Air Couplings: 1/4"
  • Seals - Quick Connect Air Couplings: Buna-N
  • Barb Size - Quick Connect Air Couplings: 3/8"
  • Quick Connect Air Coupling Seals: Buna-N
  • Material - Quick Connect Air Couplings: Steel
  • Hose Connection - Quick Connect Air Couplings: Hose Barb
  • Max. Pressure - Quick Connect Air Couplings: 300 psi
  • Quick Connect Air Coupling Hose Connection: Hose Barb
  • Interchange Type - Quick Connect Air Couplings: Industrial
  • Locking Type - Quick Connect Air Couplings: Sleeve
  • Quick Connect Air Coupling Locking Type: Sleeve
  • Max. Flow: 35 cfm
  • Item: Quick Connect Hose Coupling
  • Interchange Type: Industrial
  • Material: Steel
  • Coupling Locking Type: Sleeve
  • Coupling Component: Socket
  • Barb Size: 3/8 in
  • Max. Working Pressure @ 70 F: 300 psi
  • Valve Type: Poppet
  • For Hose I.D.: 3/8 in
  • For Use With: Industrial Interchange Plug
  • Finish/Coating: Zinc Plated
  • Color: Silver
  • Hose Fitting Size: 3/8 in
  • Connection Type: Hose Barb
  • Barbed: Yes
  • Fitting Type: Male Hose Barb
  • Coupling Size: 1/4 in
  • Includes Valve: Yes
  • Seal Material: Nitrile
  • Hose Fitting Gender: Male
  • Max. Flow Rate: 991.09 lpm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in

Restrictions and Compliance

Reviews of Speedaire #30E680