- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose Fittings
- /
- Quick Connect Fittings
- /
- Coupler Plug, Hose Barb, 1/4, Steel
Speedaire
Coupler Plug, Hose Barb, 1/4, Steel
- Zoro #: G4977287
- Mfr #: 30E670
Tap to zoom
Hover or click to zoom
$1.61
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Industrial
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1.61
Speedaire #30E670 Specifications
- Zoro #: G4977287
- Mfr #: 30E670
- Quick Connect Air Coupling Body Size: 1/4"
- Quick Connect Air Coupling Material: Steel
- Quick Connect Air Coupling Interchange Type: Industrial
- Quick Connect Air Coupling Max. Pressure: 300 psi
- Quick Connect Air Coupling Barb Size: 3/8"
- Quick Connect Air Coupling Product Grouping: Quick Coupler Plug
- Finish: zinc plated
- Temp. Range: -40 Degrees to 150 Degrees F
- Application: Used on End of Hose or Tool Inlet
- Body Size - Quick Connect Air Couplings: 1/4 in
- Max. Pressure - Quick Connect Air Couplings: 300 psi
- Quick Connect Air Coupling Seals: Buna-N
- Interchange Type - Quick Connect Air Couplings: Industrial
- Material - Quick Connect Air Couplings: Steel
- Item: Quick Connect Hose Coupling
- Hose Connection - Quick Connect Air Couplings: Hose Barb
- Quick Connect Air Coupling Hose Connection: Hose Barb
- Seals - Quick Connect Air Couplings: Buna-N
- Barb Size - Quick Connect Air Couplings: 3/8"
- Interchange Type: Industrial
- Material: Steel
- Fitting Type: Male Hose Barb
- Coupling Size: 1/4 in
- Coupling Component: Plug
- Includes Valve: No
- For Hose I.D.: 3/8 in
- For Use With: Industrial Interchange Coupler
- Max. Working Pressure @ 70 F: 300 psi
- Max. Flow Rate: 1,132.67 lpm
- Color: Silver
- Hose Fitting Size: 3/8 in
- Barbed: Yes
- Finish/Coating: Zinc Plated
- Hose Fitting Gender: Male
- Connection Type: Hose Barb
- Barb Size: 3/8 in
- Country of Origin (subject to change): China
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 1/4 in
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Speedaire #30E670
Explore more
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS 30E542
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum 30E612
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel 30E697
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel 30E745
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS 30E539
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel 30E663
- MASTERCOOL High Side Manual Coupler 282834-E-CL
- PARKER Coupler Plug, Steel, FNPT, 3/8 In. Pipe 3C-E
- Speedaire Quick Connect Fittings