KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Manifold Air Regulator, 145 psi, 120F

SPEEDAIRE| Zoro #: G2311863| Mfr #: 3GAD6

$123.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustment Range (Regulators): 5 to 125 psi
Includes: Gauge
Gauge Port: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311863 Mfr #: 3GAD6
Adjustment Range (Regulators): 5 to 125 psiIncludes: Gauge
Gauge Port: 1/4" NPTAdjustment Knob: Round
Series: 5599-2Compressed Air Regulator Product Grouping: Manifold Air Regulator
ISO Class: 1Valve Design: Balanced
Overall Height (Regulators): 2.85"Max. Inlet Pressure (Regulators): 145 psi
Item: Manifold Air RegulatorOverall Length: 8.13"
Max. Temp. (Regulators): 120 Degrees FCoefficient of Volume: 0.61
Overall Width (Regulators): 1.65"Country of Origin (subject to change): United States

Description

Manifold Air Regulator, Coefficient of Volume 0.61, Max. Inlet Pressure (Regulators) 145 psi, Max. Temp. / Regulators 120 Degrees F, Adjustment Range, Regulators 5 to 125 psi, Round Adjustment Knob, 1/4 In. NPT Gauge Port, 5599-2 Series, Balanced Valve Design, ISO Class 1, Overall Height (Regulators) 2.85 In., Overall Width (Regulators) 1.65 In., Overall Length 8.13 In., Includes Gauge

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews