HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mounting, Foot, 2 In

SPEEDAIRE| Zoro #: G0456793| Mfr #: 3FE47

$31.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension AA (In.): 1.65
Dimension Ac (In.): 0.98
Includes: Fastening Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456793 Mfr #: 3FE47
Dimension AA (In.): 1.65Dimension Ac (In.): 0.98
Includes: Fastening HardwareDimension Ae (In.): 1.77
Bore Dia. (In.): 2Dimension R (In.): 3.54
Dimension U: 0.43Mount Type: Foot
Dimension AB: 0.47Item: Foot Mounting
Dimension Ad (In.): 0.94Country of Origin (subject to change): Germany

Description

Foot Mounting, Bore Size 2 Inches, With Hardware

Reviews