Round Body Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMR150-0500

  • Zoro # G3352054


product price:  $63.15
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMR150-0500
Zoro #
G3352054
UPC #
190735643143
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.44 in
Overall Length
10.44 in
Rod Thread Length
1 1/4 in
Port Size
1/8 in NPT
Dimension C
1 3/4 in
Dimension A
10 11/25 in
Rod Thread Size
7/16"-20 UNF
Dimension E
1/4 in NPT
Dimension B
1.68 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension D
1/4"-20 SHCS, 5/16"-18 UNC
Inlet Size
1/4 in
Overall Width
1 3/4 in
End Cap Length
1/4 in
Rod Diameter
7/16 in
Body Diameter
1 9/16 in
Overall Height
1 3/4 in
Stroke Length
5 in
Bore Diameter
1 1/2 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Block
Air Cylinder Type
Round Body
Piston Rod Material
Carbon Steel
Finish
Hard Coat Anodized
Single Acting/Double Acting
Double Acting
End Cap Material
Aluminum
Air Cylinder Mount
Block
Cushion Type
None
Temp. Range
40 Degrees to 140 Degrees F
Piston Material
Aluminum
Features
Switched
Air Inlet Type
NPT
Body Material Finish
Anodized
Minimum Operating Temperature
40 Degrees F
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Series
NCM
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Rod Gender
Male
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.