Round Body Cylinder, 1 1/4 in Bore, 10 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMB125-1000

  • Zoro # G2851983


product price:  $67.69
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.44 in
Rod Thread Length
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMB125-1000
Zoro #
G2851983
UPC #
190735640463
Country of Origin
Japan

Dimensions

Bore Dia.
1 1/4 in
Rod Dia.
0.44 in
Overall Length
14.5 in
Rod Thread Length
3/4 in
Port Size
1/8 in NPT
Air Cylinder Bore Dia.
1 1/4 in
Dimension C
3/4 in
Rod Thread Size
7/16"-20
Dimension B
1.32 in
Dimension A
14 1/2 in
Rod Diameter
7/16 in
Bore Diameter
1 1/4 in
Body Diameter
1 5/16 in
End Cap Length
1/4 in
Inlet Size
1/8 in
Stroke Length
10 in
Nose Mount Thread Size
3/4"-16

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
10 in
Mount
Nose
Air Cylinder Type
Round Body
Nose Mount Thread
3/4"-16 UNF
Cushion Type
None
End Cap Material
Aluminum
Piston Material
Aluminum
Features
Switched
Temp. Range
40 Degrees to 140 Degrees F
Piston Rod Material
Carbon Steel
Finish
Hard Coat Anodized
Air Cylinder Mount
Nose
Single Acting/Double Acting
Double Acting
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Body Material Finish
Anodized
System of Measurement
Inch
Series
NCM
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Air Inlet Type
NPT
Maximum Operating Temperature
140 Degrees F
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Body Material Grade
316
Rod Rotation
Rotating Rod
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Rod Gender
Male
Actuation Type
Air Extend, Air Retract

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/4 in, Cushion Type None, Stroke Length 10 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.