Round Body Cylinder, 3/4 in Bore, 1/2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMB075-0050

  • Zoro # G3406015


product price:  $29.99
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMB075-0050
Zoro #
G3406015
UPC #
190735640005
Country of Origin
China

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
3.97 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Dimension C
1/2 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension D
5/8"-18 UNF
Dimension E
1/8 in NPT
Dimension A
3 97/100 in
Dimension B
0.86 in
Nose Mount Thread Size
5/8"-18
Stroke Length
1/2 in
Inlet Size
1/8 in
Bore Diameter
3/4 in
Rod Diameter
1/4 in
End Cap Length
1/8 in
Body Diameter
7/8 in

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1/2 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switched
Cushion Type
None
Piston Rod Material
Stainless Steel
Temp. Range
40 Degrees to 140 Degrees F
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Nose Mount Thread
5/8"-18 UNF
Finish
Hard Coat Anodized
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
140 Degrees F
Weight
0.69 lb
System of Measurement
Inch
Body Material Finish
Anodized
For Fluid Type
Air
Minimum Operating Temperature
40 Degrees F
Series
NCM
Air Inlet Type
NPT
Number of Rods
Single Rod
Minimum Operating Pressure
8 psi
Cylinder Repair
Non-Repairable
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.