Round Body Cylinder, 9/16 in Bore, 9 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMC056-0900

  • Zoro # G3079246


product price:  $52.89
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.197 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NCDMC056-0900
Zoro #
G3079246
UPC #
190735641118
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.197 in
Overall Length
12.25 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension D
7/16"-20 UNF
Dimension A
12 1/4 in
Dimension E
10-32 UNF
Rod Thread Size
#10-32
Dimension F
0.31 in
Air Cylinder Bore Dia.
9/16 in
Dimension C
12.06 in
Dimension B
0.654 in
Inlet Size
#10-32
Stroke Length
9 in
Bore Diameter
9/16 in
Body Diameter
5/8 in
Overall Width
1/2 in
Nose Mount Thread Size
7/16"-20
Overall Height
1/2 in
Rod Diameter
3/16 in
End Cap Length
3/16 in

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
9 in
Mount
Pivot
Air Cylinder Type
Round Body
Temp. Range
40 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Finish
Hard Coat Anodized
Cushion Type
None
End Cap Material
Aluminum
Piston Material
Aluminum
Nose Mount Thread
7/16"-20 UNF
Features
Switched
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Pivot
Series
NCM
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Body Material Finish
Anodized
Air Inlet Type
UN
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Rod Gender
Male
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Mounting Orientation
Horizontal, Vertical
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 9 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Mounting Location Rear, Tie Rod Material Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.