Shop PARKER

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # HB5VXBG023A
  • Zoro # G1939025

product price: 
$
232.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB5VXBG023A
Zoro #
G1939025
UPC #
190735621226
Country of Origin
Taiwan, Province of China
Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
H
Voltage
120V AC
Valve Actuator / Return
Solenoid / Solenoid
Pilot Pressure
30 psi
Power Consumption
1 W
Coefficient of Volume
0.5
Vacuum Range
145 psig
Center Position
Closed
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
NEMA Classification
NEMA 4
Shifting Technology
Packed Spool
Valve Vacuum Range
0 to 28 in Hg
Pressure Range
30 psi
Standards
cCSAus
Air Valve Type
4-Way, 3-Position
Max. CFM - Valves
0.55 cfm
ISO Class
15407-2
Ambient Temp. Range
5 Degrees to 120 Degrees F
Operational Pressure Range
35 to 145 psi
Number of Ways
Four-Way
Number of Positions
Three-Position
Operating Pressure - Minimum
35 psi
For Media
Air
NEMA Rating
4
Includes Solenoid Coil
Solenoid Coil Included
Operating Temperature - Minimum
5 Degrees F
Operating Pressure - Maximum
145 psi
Response Time
28 msec
Product Type
Solenoid Air Control Valve
Vacuum Rating
Not Vacuum Operable
Spool Material
Aluminum
Seal Material
Nitrile
Body Features
Single
Poppet Material
Aluminum
Operating Temperature - Maximum
120 Degrees F
Valve Type
Spool
Coefficient of Volume (Cv)
0.5
Electrical Connection Type
Plug-In
Return Action
Solenoid Return
Number of Ports
5
Actuator Type
Double Solenoid
Pilot Type
Internal Pilot
Flow Rate - Maximum
13.75 cfm

Dimensions

Overall Height
1 1/2 in
Overall Width
23/32 in
Overall Length
4 27/32 in
Wire Rope Length
4 27/32 in
Length
4 27/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 120V AC, Center Position Closed, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Pilot Pressure 30 psi, Coefficient of Volume 0.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.