Shop PARKER

Solenoid Air Con Valve, Four-Way, 145 psi

  • Mfr # HB6VXBG0G9A
  • Zoro # G0772396

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HB6VXBG0G9A
Zoro #
G0772396
UPC #
190735621271
Country of Origin
Taiwan, Province of China
Item
Solenoid Air Control Valve
Body Style
Base-Mounted
Series
H
Voltage
24V DC
Valve Actuator / Return
Solenoid / Solenoid
Power Consumption
1 W
Coefficient of Volume
0.5
Vacuum Range
145 psig
Center Position
Open
Body Material
Aluminum
Override
Non-Locking
Actuator/Return
Solenoid/Solenoid
Electrical Connections
Plug-In
Valve Ways and Positions
4-Way/3-Position
Air Valve Type
4-Way, 3-Position
Valve Vacuum Range
0 to 28 in Hg
NEMA Classification
NEMA 4
Pressure Range
30 psi
Shifting Technology
Packed Spool
ISO Class
15407-2
Ambient Temp. Range
5 Degrees to 120 Degrees F
Max. CFM - Valves
0.55 cfm
Operational Pressure Range
35 to 145 psi
Standards
cCSAus
Number of Ways
Four-Way
Number of Positions
Three-Position
Product Type
Solenoid Air Control Valve
Flow Rate - Maximum
0.55 cfm
Vacuum Rating
Vacuum Operable
Includes Solenoid Coil
Solenoid Coil Included
Pilot Type
Internal Pilot
For Media
Air
Coefficient of Volume (Cv)
0.5
Spool Material
Aluminum
Electrical Connection Type
Plug-In
Operating Temperature - Maximum
120 Degrees F
Actuator Type
Double Solenoid
Operating Pressure - Minimum
35 psi
NEMA Rating
4
Return Action
Solenoid Return
Seal Material
Nitrile
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
5 Degrees F
Valve Type
Spool

Dimensions

Overall Height
1 1/2 in
Overall Width
23/32 in
Overall Length
4 27/32 in
Wire Rope Length
4 27/32 in
Length
4 27/32 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Open, Valve Actuator / Return Solenoid / Solenoid, ISO Class 15407-2, Max. CFM - Valves 0.55 cfm, Operational Pressure Range 35 to 145 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Coefficient of Volume 0.5, Plug-In Electrical Connections, Shifting Technology Packed Spool, Power Consumption 1 W, Ambient Temp. Range 5 Degrees to 120 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.