Shop All Conventional Spray Guns
Speedaire
Spray Gun, 0.047 in./1.2mm Nozzle
Mfr # 48PX82
Zoro # G5576387
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Pattern Size 11 in
- Cup Capacity No Cup
- Nozzle Size 0.047 in /1.2mm
- Paint Viscosity Optimum Range Low to High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48PX82
- Zoro # G5576387
- UPC # 190735939765
- Country of Origin China
- Category Conventional Spray Guns
Dimensions
Pattern Size | 11 in |
Nozzle Size | 0.047 in /1.2mm |
Details
Item | Conventional Spray Gun |
Fluid Delivery Type | Pressure |
Cup Capacity | No Cup |
Air Consumption | 9.3 cfm @ 40 psi |
Paint Viscosity Optimum Range | Low to High |
Fluid Delivery Speed | Medium to Fast |
Air Inlet | 1/4 in |
Description
Conventional Spray Gun, Low to High, Fluid Delivery Type Pressure, Air Consumption 9.3 cfm @ 40 psi, Nozzle Size 0.047 in /1.2mm, Pattern Size 11 in, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Medium to Fast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pckt Door Rollr 4-Wheel (163208)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- SAMPLIZE PEEL&STICK REVERE PEWTER (BMHC172)
- RUST-OLEUM Interior Paint, Eggshell, Water Base, Alpine White, 1 gal (380219)
- SPEEDAIRE Spray Gun, 0.045 in./1.2mm Nozzle (48PX87)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle, Siphon (48PX84)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- SPEEDAIRE Spray Gun, 0.055 in./1.4mm Nozzle (48PX88)
- SPEEDAIRE Spray Gun, 1.8mm Nozzle (48PX83)
- SPEEDAIRE Spray Gun, 0.070 in./1.8mm Nozzle (48PX85)
- ASTRO PNEUMATIC SPRAY GUN&CUP 1.7MM NZL-SILVER HNDL (AOAS8S)
- Speedaire Paint Spray Guns