Shop SPER SCIENTIFIC
Create Account
850063 Test Tube ATC pH Pen
- Mfr # 850063
- Zoro # G204143524
product price:
$
81.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 850063
- Zoro #
- G204143524
- UPC #
- -
- Country of Origin
- China
Description
Features
- Highly stable and accurate readings with a large LCD display. Designed for simple one-hand operation
- Automatically calibrates to pH 4, 7 and 10 buffers and can be adjusted to recognize any buffer
- Features hold function, and auto power off with low battery indicator
- The case is IP65 waterproof and will float if accidentally dropped into the water
- Comes with 2 button-cell batteries and a built-in electrode kept moist with a protective cap
- Dimensions - 9.25 × 1.25 × 1 in.
- Probe - 5 × 0.5 in.
- Item Weight - 2.5 oz.
- Auto 3pt Calibration
- IP65 Waterproof
- Indicates Low Battery
- Auto Power Off
- Auto Buffer Recognition
- Auto Temp Compensation
- °C & °F Display
- Range - 0 ~ 14
- Resolution - 0.1
- Accuracy - ±0.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.