LUCL-2006 Chlorine Meter
- Mfr # LUCL-2006
- Zoro # G704143680
product price:Â
$
554.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCL-2006
- Zoro #
- G704143680
- UPC #
- -
- Country of Origin
- China
Description
Features
- Measure Free and Total Chlorine- This compact, battery operated meter is easily portable for field or lab use
- Follows EPA method 330.5 for waste water and standard method 4500-CI G for drinking water
- Features push-button automatic 3-point calibration, hold and min-max recall
- Comes ready to use in a hard, foam lined, carrying case with zero, free, and total chlorine calibration solutions, 2 empty test bottles, 10 free and 10 total reagent packs, cleaning cloth, instruction manual, and 6 AAA batteries.
- Dimension - 6.5 x 2.5 x 3 in.
- Item Weight - 0.69 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.