This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV303-M
- Zoro #
- G608109003
- UPC #
- -
- Country of Origin
- Pakistan
Details
- Item
- Gloves
- ANSI/ISEA Cut Level
- 4
- Glove Coating Coverage
- Latex
- Color
- Yellow
Description
Honeywell PerfectCoat Gloves feature a KevlarSteel blend seamless machine knit liner, with a premium natural rubber latex palm coating The 10gauge, medium weight knit liner offers protection from cuts and abrasions PerfectCoat glove liners are soft and comfortable with no seams to rub or chafe, and liners are dipped on forms which promote an ergonomically correct design The coating provides excellent wetslippery grip and help to inhibit liquid penetration
- •Kevlar/Steel blend seamless machine knit liner
- •Premium natural rubber latex palm coating
- •10-gauge, medium weight knit liner offers protection from cuts and abrasions
- •Soft and comfortable with no seams to rub or chafe
- •Liners are dipped on forms which promote an ergonomically correct design
- •Coating provides excellent wet/slippery grip and help to inhibit liquid penetration
- •ANSI Cut Level 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.