This item is Discontinued.

This item is Discontinued.
TurboLight Personal Fall Limiter, 72", Red (Discontinued)
Mfr #
HWLMFL1Z76FT
Zoro #
G502173162
UPC # 612230157265
Country of Origin Mexico
Category Lanyards and Lifelines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWLMFL1Z76FT
- Zoro #
- G502173162
- UPC #
- 612230157265
- Country of Origin
- Mexico
Dimensions
- Length
- 72"
Details
- Item
- TurboLight Personal Fall Limiter
- Color
- Red
- Standards
- ANSI; CSA
- Type
- Fall Limiter
- Features
- Shock Absorbing; Lightweight; Impact Resistant
- Max. Working Load
- 400 lb
Description
Workers will no longer need to switch out equipment to maintain a safe fall distance. Compact, lightweight, TurboLite Personal Fall Limiter attaches directly to the harness back D-ring for greater mobility. This limiter also eliminates the need for different fall protection equipment to address changes in fall clearance. High-strength, impact-resistance nylon housing is lightweight (1.9 lb.) and designed for maximum durability with 6', working capacity lifeline. Limited requires no annual factory recertification and meets all applicable OSHA, ANSI and CSA standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.