This item is Discontinued.

This item is Discontinued.
Oriental Weavers Kharma 470X4 3x5 Rectangle - Red/ Blue-Polypropylene (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K470X4068135ST
- Zoro #
- G503883725
- UPC #
- -
- Country of Origin
- China
Description
For centuries the beautiful colors used by ancient Egyptian artists to decorate their temples, monuments and the homes of their nobles have been admired but never duplicated. The artists created a vast array of colors using natural ingredients and techniques that were difficult to recreate even with today's technology...until now. The Kharma Collection's palette of rich, natural colors appears delicately aged with a washed effect to create an authentic Old World look.
100% polypropylene.
Style: Traditional.
Primary Colors: Red and Blue.
Material: Polypropylene.
Machine Made.
Size: 2'3" x 4'5".
Area Rug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.