This item is Discontinued.

This item is Discontinued.
Rug Pad 231775 OutdoorGrip 0007C Indoor Area Rug Pad 4 ft. 8 in. X 7 ft. 6 in. (Discontinued)
Mfr #
O0007C142229ST
Zoro #
G403780964
UPC # 748679231775
Country of Origin China
Category Decorative Rugs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O0007C142229ST
- Zoro #
- G403780964
- UPC #
- 748679231775
- Country of Origin
- China
Description
Nothing can pull a room together better than the right area rug. A versatile design element and natural focal point, area rugs set the mood and character of any space with a warm, inviting feeling that also serves as a comfortable, quiet oasis on top of hard surface flooring. Portable, easy to care for and available in a wealth of shapes and sizes, Oriental Weavers area rugs can help create the perfect feel and fit for any room in your home.
Features- Primary Material - Latex Treated Knit Polyester.
- Style - Outdoor Rug Pad.
- Shape - Rectangle.
- Construction - Machine-made.
- Pattern Name - OutdoorGrip.
- Type - Area Rug Pad.
- Size - 4 ft. 8 in. x 7 ft. 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov