Shop SPIC AND SPAN

Liquid Floor Cleaner, 3 oz Packet, PK45

  • Mfr # ECO EP-BL12

  • Zoro # G6070572


product price:Ā  $43.95
/pk 45, $0.98/ea

Key Features

Form
Liquid
Size
3 oz
Fragrance
Fresh
Container Type
Packet
Weight
11.2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECO EP-BL12
Zoro #
G6070572
UPC #
10037000020117
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
Packet

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Fresh
Container Type
Packet
Weight
11.2 lbs
Standards
UL Classified 43R9 as to slip resistance
Features
Single-Dose Packets—Single-dose concentrated packets each make 4 gallons of cleaning product.
Includes
Forty five 3-oz packets
Contains
Alkaline
Application
Floor Cleaner/Degreaser
For Use On
Dirt; Grease; Grime; Oil
For Use On Surface Material
Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile; Polished/Sealed Stone
Removes
Dirt; Grease; Grime; Oil
RTU Yield per Container
4 gal

Description

Spic and SpanĀ® Liquid Floor Cleaner, 3 oz Packet, 45/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.