Shop SPIC AND SPAN

Cleaner/Degreaser, 27 Oz Box, Powder, Light Green, 12 PK

  • Mfr # 31973
  • Zoro # G8583547

product price: 
$
144.99
/pk of 12, $12.08/ea
Free Shipping & Returns

Key Features

Container Type
Box
Size
27 oz.
Container Size
27 fl oz
Series
No Series
NSF Rating
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31973
Zoro #
G8583547
UPC #
037000319740
Country of Origin
United States
Item
All Purpose Cleaner
Container Type
Box
Series
No Series
NSF Rating
Not Rated
Cleaner Form
Powder
Ready to Use/Concentrated
Ready to Use
VOC Content
0 g/L
Flash Point
200 Degrees F
Recommended Dilution
Ready to Use
Color
White
Contains
Detergent Blend Mixture
Fragrance
Scented
Net Weight
27 oz
RTU Yield per Container
Varies with Usage
Cleaner Chemical Product Grouping
All Purpose Cleaner
Includes Chemical
None
Primary Chemical
None
Effective Temp.
Room Temperature
Standards
CERCLA, SARA
Nonflammable
Yes
Rinse Required
Yes
Properties
Butyl Free, Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Alkaline
pH Level
10.53
Butyl Free
Yes
For Use On
Hard Nonporous Surfaces
Wire Color
White

Dimensions

Size
27 oz.
Container Size
27 fl oz
Bottle Size
27 oz.
Size - Alpha
27 oz.

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Box, 27 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Powder, Standards CERCLA, SARA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 10.53, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 27 oz, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.