12 Inch Healthy Ceramic Nonstick Aluminum Skillet with Bakelite Handle in Teal

  • Mfr # 135030.01R

  • Zoro # G121739862


product price:  $34.15
/ea

Key Features

Overall Width (In.)
12
Overall Length (In.)
19-1/4
Overall Height (In.)
1/3/2004
Material
Aluminum
Color
Teal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
135030.01R
Zoro #
G121739862
UPC #
085081044747
Country of Origin
China

Dimensions

Overall Width (In.)
12
Overall Length (In.)
19-1/4
Overall Height (In.)
1/3/2004

Details

Item
Aluminum Skillet
Material
Aluminum
Color
Teal

Description

The Spice By Tia Mowry 12 Inch Healthy Ceramic Nonstick Skillet with Bakelite Handle is the perfect addition to your kitchen. This Kitchenware is inspired by Tia's mission to create playful and multi-functional pieces that provide people with the tools to create healthy, comforting meals, quickly and easily. Healthy ceramic nonstick interiors release food quickly and makes clean up a breeze. Perfect for sauteing, searing, simmering, frying, brazing, and more. Cook up your favorite meals in style with this set! Features durable heavy gauge aluminum, ceramic coating, and cool touch handles with hanging holes. Compatible with: gas, electric, halogen, vitroceramic, and oven safe up to 300F.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.