Shop SPILFYTER

Sorbent Pad, Universal, 15 gal Vol Absorbed per Pkg, 32 in x 54 in, Green, Polypropylene, 20 PK

  • Mfr # G-3254L

  • Zoro # G6390413


product price: 
$
159.99
/pk of 20, $8.00/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Size
32 in x 54 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-3254L
Zoro #
G6390413
UPC #
-
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Green
Perforated
Not Perforated
Includes
Poly Back
UV Resistant
No
Perforations
No
Layers of Construction
2
Absorbency Weight
Light
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Volume Absorbed Per Pkg.
15 gal.
Item - Spill Control
Absorbent Pad
Volume Absorbed Range
10 to 19 gal
Series
Poly Backed
Foot Traffic
Light
Volume Absorbed Per Pad
106 1/2 oz
Backing Material
Poly
Leak Resistant Backing
Yes
Coverstock Material
Spunbond
Number of Pads
20
Sorbent Capacity
15 gal (20 Pads)
Connector Material
No Connector
Connector Type
No Connector
Number of Layers
3-ply
Dimpled
Yes
Volume Absorbed (Pack, Each)
15 gal/pk, 0.75 gal/pad
Neutralizing
No
Incluces Coverstock
Yes
For Use With Chemical or Metal Type
Universal
Backing Properties
Leak Resistant
Color/Pattern
Green
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
15 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 54 in, Volume Absorbed Per Pad 106 1/2 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.