Shop SPILFYTER

Sorbent Pad, Universal, 32 gal Vol Absorbed per Pkg, 32 in x 44 in, Green, Polypropylene, 30 PK

  • Mfr # G-3244H

  • Zoro # G7143412


product price: 
$
234.99
/pk of 30, $7.83/ea
Sold in multiples of 36 pks for $8,459.64
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Size
32 in x 44 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-3244H
Zoro #
G7143412
UPC #
-
Country of Origin
United States

Dimensions

Size
32 in x 44 in
Length
4 ft
Width
32 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Green
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Universal
Absorbency Weight
Heavy
Static Dissipative
No
UV Resistant
No
Perforations
No
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
32 gal.
Volume Absorbed Range
30 to 39 gal
Layers of Construction
2
Includes
Poly Back
Series
Poly Backed
Backing Material
Poly
Backing Properties
Leak Resistant
For Use With Chemical or Metal Type
Universal
Color/Pattern
Green
Coverstock Material
Spunbond
Volume Absorbed Per Pad
1 1/16 gal
Dimpled
Yes
Leak Resistant Backing
Yes
Number of Pads
30
Connector Type
No Connector
Foot Traffic
Light
Connector Material
No Connector
Sorbent Capacity
32 gal (30 Pads)
Volume Absorbed (Pack, Each)
32 gal/pk, 1.06 gal/pad
Number of Layers
3-ply
Incluces Coverstock
Yes
Neutralizing
No
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
32 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 44 in, Volume Absorbed Per Pad 1 1/16 gal, Volume Absorbed per Pkg. 32 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 30

Ratings & reviews