Shop SPILFYTER

Sorbent Pad, 62 gal, 16 in x 36 in, Universal, Green, Polypropylene

  • Mfr # G-78
  • Zoro # G4735245

product price: 
$
191.99
/pk of 50, $3.84/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Size
16 in x 36 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-78
Zoro #
G4735245
UPC #
-
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Package Type
Bag
Product Type
Sorbent Pad
Color
Green
Perforated
Perforated
Volume Absorbed Range
60 to 69 gal
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
62 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Universal
Layers of Construction
3
Item - Spill Control
Absorbent Pad
UV Resistant
No
Perforations
Yes
Includes
Coverstock
Series
G
Sorbent Capacity
62 gal (50 Pads)
Neutralizing
No
Color/Pattern
Green
Coverstock Material
Meltblown
Dimpled
Yes
Connector Material
No Connector
Incluces Coverstock
Yes
Volume Absorbed Per Pad
1 1/4 gal
Foot Traffic
Light
Number of Pads
50
Number of Layers
3
Connector Type
No Connector
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
62 gal/pk, 1.24 gal/pad
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
62 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 36 in, Volume Absorbed Per Pad 1 1/4 gal, Volume Absorbed per Pkg. 62 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 16 in x 36 in, Package Quantity 50

Ratings & reviews