Shop SPILFYTER
See all product information
Create Account
Sorbent Pillow, 10 gal, 10 in x 10 in, Universal, Gray, 20 PK
Mfr # G-61
Zoro # G4111116
product price:Â
$
52.19
/pk of 20, $2.61/ea
Key Features
Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Pad
96 oz
Color
Gray
Length
10 in
Fluids Absorbed
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-61
- Zoro #
- G4111116
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10 in
- Size
- 10 in x 10 in
- Width
- 10 in
Description
Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 10 in x 10 in, Volume Absorbed Per Pad 96 oz, Volume Absorbed per Pkg. 10 gal, Color/Pattern Gray, Material Polypropylene, Package Quantity 20