Shop SPILFYTER

Sorbent Pillow, 13 gal, 18 in x 18 in, Universal, Gray, 10 PK

  • Mfr # G-62
  • Zoro # G7526653

product price: 
$
55.85
/pk of 10, $5.59/ea

Key Features

Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
1 gal
Color
Gray
Length
18 in
Fluids Absorbed
Universal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-62
Zoro #
G7526653
UPC #
-
Country of Origin
China
Item
Sorbent Pillow
Volume Absorbed per Pkg.
13 gal
Volume Absorbed Per Pad
1 gal
Color
Gray
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Package Type
Box
Composition
Polypropylene Filler with Spunbound Polypropylene Skin
Filler Material
Polypropylene
Volume Absorbed Range
10 to 19 gal
Outside Skin Material
Spunbound Polypropylene
Volume Absorbed Per Pkg.
13 gal.
UV Resistant
No
Spill Control - Fluids Absorbed
Universal
Static Dissipative
No
Item - Spill Control
Absorbent Pillow
Recycled Content (%)
No Recycled Content
Material
Polypropylene
Volume Absorbed (Pack, Each)
13 gal/pk; 1 gal/pillow
Neutralizing
No
Drip Tray Included
No
Color/Pattern
Gray
Volume Absorbed Per Pillow/Blanket
1 gal
For Use With Fluid or Metal Type
Universal
For Use With
Universal
Composition Detail
Polypropylene Filler with Spunbound Polypropylene Skin
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Sock/Boom
13 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 18 in x 18 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.