Shop SPILFYTER

Sorbent Roll, 22 gal, 16 in x 150 ft, Oil, White, Polypropylene

  • Mfr # Z-914

  • Zoro # G4665866


product price: 
$
79.15
/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z-914
Zoro #
G4665866
UPC #
-
Country of Origin
United States

Dimensions

Size
16 in x 150 ft
Length
150 ft
Width
16 in
Roll Width
15 in
Roll Length
150 ft
Perforation Along Length
12 in
Perforated Size
5 in x 12 in
Perforation Along Width
15 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
22 gal.
Layers of Construction
2
Static Dissipative
No
Absorbency Weight
Medium
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Roll
Spill Control - Fluids Absorbed
Oil-Based Liquids
Perforations
Yes
UV Resistant
No
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
Z
Dimpled
Yes
Foot Traffic
Light
Number of Layers
2
Coverstock Material
Spunbond
Sorbent Capacity
22 gal
Color/Pattern
White
Incluces Coverstock
Yes
Volume Absorbed (Pack, Each)
22 gal/pk
For Use With Chemical or Metal Type
Oil
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
16 in
For Use With
Oil
Volume Absorbed Per Sock/Boom
22 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 150 ft, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 5 in x 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.