This item is Discontinued.

Spilfyter Sorbent Roll, 58 gal Volume Absorbed per Pkg., 16 in lb, 2 PK Z-98BX

This item is Discontinued.

Spilfyter

Sorbent Roll, 58 gal Volume Absorbed per Pkg., 16 in lb, 2 PK (Discontinued)

Mfr # Z-98BX
Zoro # G6229194
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-98BX
Zoro #
G6229194
UPC #
-
Country of Origin
United States
Item
Sorbents
Volume Absorbed per Pkg.
58 gal
Weight
16 in
Fluids Absorbed
Oil
Series
Z
Product Type
Sorbent Roll
Color
White
Volume Absorbed Per Pkg.
58 gal.
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Material
Polypropylene
Perforations
Yes
Layers of Construction
1
Volume Absorbed Range
50 to 59 gal
Absorbency Weight
Medium
Item - Spill Control
Absorbent Roll
Perforated
Perforated
Recycled Content (%)
No Recycled Content
Package Type
Box
Sorbent Capacity
58 gal
Dimpled
Yes
For Use With Chemical or Metal Type
Oil
Adhesive Backing
No
Number of Layers
1-ply
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
58 gal/pk
Color/Pattern
White
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
58 gal
Shell Material
Polypropylene
Wire Color
White
Traction Material
Polypropylene

Dimensions

Width
16 in
Length
150 ft
Size
16 in x 150 ft
Perforated Size
8 in x 12 in
Perforation Along Length
12 in
Roll Width
16 in
Roll Length
150 ft
Perforation Along Width
8 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 16 in x 150 ft, Volume Absorbed per Pkg. 58 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.