This item is Discontinued.

Spilfyter Sorbents, 64 gal, 32 in x 300 ft, Oil, White, Polypropylene Z-95BX

This item is Discontinued.

Spilfyter

Sorbents, 64 gal, 32 in x 300 ft, Oil, White, Polypropylene (Discontinued)

Mfr # Z-95BX
Zoro # G5567003
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-95BX
Zoro #
G5567003
UPC #
-
Country of Origin
United States
Item
Sorbents
Volume Absorbed per Pkg.
64 gal
Weight
32 in
Fluids Absorbed
Oil
Series
Z
Product Type
Sorbent Roll
Color
White
Layers of Construction
1
Volume Absorbed Per Pkg.
64 gal.
Volume Absorbed Range
60 to 69 gal
Material
Polypropylene
Absorbency Weight
Light
Static Dissipative
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
UV Resistant
No
Perforated
Perforated
Perforations
Yes
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
For Use With Chemical or Metal Type
Oil
Color/Pattern
White
Dimpled
Yes
Incluces Coverstock
No
Number of Layers
1-ply
Package Type
Box
Sorbent Capacity
64 gal
Adhesive Backing
No
Volume Absorbed (Pack, Each)
64 gal/pk
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Oil
Volume Absorbed Per Sock/Boom
64 gal
Shell Material
Polypropylene
Wire Color
White
Traction Material
Polypropylene

Dimensions

Length
300 ft
Width
32 in
Size
32 in x 300 ft
Perforation Along Width
16 in
Perforation Along Length
12 in
Roll Length
300 ft
Perforated Size
16 in x 12 in
Roll Width
32 in

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 32 in x 300 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Perforated, Perforated Size 16 in x 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.