Shop SPILFYTER

Sorbent Roll, 64 gal, 16 in x 150 ft, Universal, Green, 2 PK

  • Mfr # G-91
  • Zoro # G5827473

product price: 
$
176.99
/pk of 2, $88.50/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-91
Zoro #
G5827473
UPC #
-
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Green
Perforated
Perforated
Item - Spill Control
Absorbent Roll
Layers of Construction
3
Standards
OSHA 29 CFR 1910
Volume Absorbed Range
60 to 69 gal
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
64 gal.
Perforations
Yes
Absorbency Weight
Heavy
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
G
Number of Layers
3
Foot Traffic
Light
Coverstock Material
Meltblown
Color/Pattern
Green
Volume Absorbed (Pack, Each)
64 gal/pk
For Use With Chemical or Metal Type
Universal
Dimpled
Yes
Incluces Coverstock
Yes
Sorbent Capacity
64 gal
Dispenser Box
No
Includes Coverstock
Coverstock
For Use With
Universal
Weight
16 in
Volume Absorbed Per Sock/Boom
64 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 8 in x 12 in, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.