Shop SPILFYTER

Sorbent Roll, Universal, 64 gal Vol Absorbed per Pkg, 32 in x 300 ft, Green, Polypropylene

  • Mfr # G-95
  • Zoro # G5736376

product price: 
$
195.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G-95
Zoro #
G5736376
UPC #
-
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
64 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Green
Perforated
Perforated
Spill Control - Fluids Absorbed
Universal
Perforations
Yes
Absorbency Weight
Light
Static Dissipative
No
Layers of Construction
2
Item - Spill Control
Absorbent Roll
UV Resistant
No
Standards
OSHA 29 CFR 1910
Volume Absorbed Per Pkg.
64 gal.
Volume Absorbed Range
60 to 69 gal
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
G
Number of Layers
2-ply
Color/Pattern
Green
For Use With Chemical or Metal Type
Universal
Volume Absorbed (Pack, Each)
64 gal/pk
Incluces Coverstock
Yes
Dimpled
Yes
Foot Traffic
Light
Coverstock Material
Meltblown
Sorbent Capacity
64 gal
Includes Coverstock
Coverstock
Dispenser Box
No
Weight
32 in
For Use With
Universal
Volume Absorbed Per Sock/Boom
64 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 32 in x 300 ft, Volume Absorbed per Pkg. 64 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 16 in x 12 in

Ratings & reviews