Shop SPILFYTER

Sorbent Roll, Oil, 62 gal Vol Absorbed per Pkg, 19 in x 80 ft, Blue, Polypropylene

  • Mfr # M-152

  • Zoro # G5789777


product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Size
19 in x 80 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-152
Zoro #
G5789777
UPC #
-
Country of Origin
United States

Dimensions

Size
19 in x 80 ft
Length
15 3/4 in
Width
19 in
Perforated Size
Not Perforated
Roll Width
19 in
Roll Length
80 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
62 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Blue
Perforated
Not Perforated
Standards
NFPA Class A Fire Retardancy
Spill Capacity
62 gal
Includes
Coverstock
Application
Railroad Track
For Use With
Oil
Specialty Applications
Railroad
Volume Absorbed Range
60 to 69 gal
Volume Absorbed (Pack, Each)
62 gal/pk
Static Dissipative
No
Dimpled
Yes
Number of Layers
3
Leak Resistant Backing
Yes
Specialized Applications
Railroad Track
Flame Resistant
No
Foot Traffic
Light
Backing Material
Poly
Coverstock Material
Polypropylene
Backing Properties
Leak Resistant
Sorbent Capacity
62 gal
Color/Pattern
Blue
For Use With Chemical or Metal Type
Oil
Recycled Content (%)
No Recycled Content
UV Resistant
Yes
Incluces Coverstock
Yes
Dispenser Box
No
Includes Coverstock
Coverstock
Perforations
No
Layers of Construction
3-ply
Weight
19 in
Volume Absorbed Per Sock/Boom
62 gal
Bonding Type
Stitched

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 19 in x 80 ft, Volume Absorbed per Pkg. 62 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated

Ratings & reviews