Shop SPILLTECH

Sorbent Pad, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, 100 PK

  • Mfr # YPB100S
  • Zoro # G4423367

product price: 
$
44.35
/pk 100, $0.44/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YPB100S
Zoro #
G4423367
UPC #
818502024390
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Absorbency Weight
Light
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Per Pkg.
15.5 gal.
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
UV Resistant
No
Recycled Content (%)
No Recycled Content
Layers of Construction
2
Perforations
Yes
Series
YPB
Volume Absorbed Per Pad
30 3/4 oz
Number of Layers
2
Incluces Coverstock
No
Quantity/Tablet
48
Wringable
Not Wringable
Dimpled
Yes
Sorbent Capacity
15 gal (100 Pads)
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
15 gal/pk, 0.1554 gal/pad
Foot Traffic
Not Recommended
Flame Resistant
No
Number of Pads
100
Specialized Applications
Haz-Mat
Coverstock Material
Spunbond
For Use With Chemical or Metal Type
Hazardous Materials
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
15 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 30 3/4 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.