Shop SPILLTECH

Sorbent Pad, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene

  • Mfr # YPZ100S-BX
  • Zoro # G4423452

product price: 
$
52.19
/pk of 100, $0.52/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Dispenser Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPZ100S-BX
Zoro #
G4423452
UPC #
818502025069
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
15 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Static Dissipative
No
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
15.5 gal.
Layers of Construction
2
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
Absorbency Weight
Light
Perforations
Yes
Features
Abrasion Resistant, High-Visibility
Series
YPZ
Flame Resistant
No
Dimpled
Yes
Volume Absorbed (Pack, Each)
15 gal/pk, 0.1554 gal/pad
Number of Pads
100
Incluces Coverstock
No
Foot Traffic
Medium
Volume Absorbed Per Pad
31 5/8 oz
For Use With Chemical or Metal Type
Hazardous Materials
Specialized Applications
Haz-Mat
Quantity/Tablet
36
Color/Pattern
Yellow
Coverstock Material
Spunbond
Number of Layers
3
Sorbent Capacity
15 gal (100 Pads)
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
15 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 31 5/8 oz, Volume Absorbed per Pkg. 15 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews