Shop SPILLTECH

Sorbent Pad, 18 gal, 10 in x 14 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YPF1014H
  • Zoro # G5907279

product price: 
$
49.15
/pk of 100, $0.49/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Size
10 in x 14 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPF1014H
Zoro #
G5907279
UPC #
818502024444
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
18 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Volume Absorbed Per Pkg.
18.1 gal.
UV Resistant
No
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Volume Absorbed Range
10 to 19 gal
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Chemical, Hazmat
Layers of Construction
3
Recycled Content (%)
No Recycled Content
Perforations
No
Series
YPF
Features
High-Surgency Wiper or Spill Kit Accessory, Liquid Control in Chemical or Pharmaceutical Plants
Application
Haz-Mat
For Use With
Hazardous Materials
Coverstock Material
Fiber
Foot Traffic
Medium
Flame Resistant
No
Incluces Coverstock
No
Volume Absorbed (Pack, Each)
18 gal/pk, 0.181 gal/pad
Sorbent Capacity
18 gal (100 Pads)
Dimpled
Yes
Number of Pads
100
For Use With Chemical or Metal Type
Hazardous Materials
Volume Absorbed Per Pad
37 1/4 oz
Number of Layers
3
Wringable
Not Wringable
Color/Pattern
Yellow
Specialized Applications
Haz-Mat
Dispenser Box
No
Includes Coverstock
No Coverstock
Volume Absorbed Per Sock/Boom
18 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 10 in x 14 in, Volume Absorbed Per Pad 37 1/4 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & reviews