Shop SPILLTECH

Sorbent Pad, 24 gal, 15 in x 19 in, Harsh Chemicals, Yellow, 100 PK

  • Mfr # YPB100M
  • Zoro # G5933930

product price: 
$
56.99
/pk of 100, $0.57/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPB100M
Zoro #
G5933930
UPC #
818502024383
Country of Origin
United States
Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Absorbency Weight
Medium
Layers of Construction
2
Volume Absorbed Range
20 to 29 gal
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Volume Absorbed Per Pkg.
24.7 gal.
Item - Spill Control
Absorbent Pad
Spill Control - Fluids Absorbed
Chemical, Hazmat
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
UV Resistant
No
Perforations
Yes
Series
YPB
Application
Haz-Mat
For Use With
Hazardous Materials
Specialized Applications
Haz-Mat
Incluces Coverstock
No
Number of Layers
2
Number of Pads
100
Sorbent Capacity
24 gal (100 Pads)
Volume Absorbed (Pack, Each)
24 gal/pk, 0.247 gal/pad
Coverstock Material
Spunbond
Dimpled
Yes
Wringable
Not Wringable
Foot Traffic
Not Recommended
Volume Absorbed Per Pad
33 5/8 oz
For Use With Chemical or Metal Type
Hazardous Materials
Color/Pattern
Yellow
Flame Resistant
No
Dispenser Box
No
Includes Coverstock
No Coverstock
Volume Absorbed Per Sock/Boom
24 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 33 5/8 oz, Volume Absorbed per Pkg. 24 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.