Shop SPILLTECH

Sorbent Pad, 24 gal, 15 in x 19 in, Universal, Yellow, 100 PK

  • Mfr # YPZ100M-BX
  • Zoro # G4423461

product price: 
$
64.69
/pk 100, $0.65/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Dispenser Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YPZ100M-BX
Zoro #
G4423461
UPC #
818502024994
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Package Type
Dispenser Box
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Volume Absorbed Range
20 to 29 gal
Volume Absorbed Per Pkg.
24.7 gal.
Absorbency Weight
Medium
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
2
Spill Control - Fluids Absorbed
Universal
Item - Spill Control
Absorbent Pad
UV Resistant
No
Perforations
Yes
Series
YPZ
Features
Abrasion Resistant Top Layer
Sorbent Capacity
24 gal (100 Pads)
Specialized Applications
Haz-Mat
Number of Pads
100
Quantity/Tablet
36
Volume Absorbed Per Pad
34 9/16 oz
Coverstock Material
Spunbond
For Use With Chemical or Metal Type
Hazardous Materials
Foot Traffic
Medium
Volume Absorbed (Pack, Each)
24 gal/pk, 0.247 gal/pad
Color/Pattern
Yellow
Flame Resistant
No
Number of Layers
3
Incluces Coverstock
No
Dimpled
Yes
Dispenser Box
Yes
Includes Coverstock
No Coverstock
For Use With
Hazardous Materials
Application
Haz-Mat
Volume Absorbed Per Sock/Boom
24 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 34 9/16 oz, Volume Absorbed per Pkg. 24 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews