Shop SPILLTECH

Sorbent Pad, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YPF100H
  • Zoro # G4423279

product price: 
$
71.99
/pk of 100, $0.72/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YPF100H
Zoro #
G4423279
UPC #
818502024437
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
7 1/2 in x 19 in
Perforation Along Width
7 1/2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.12 (b)(2)(iv)
Layers of Construction
3
Item - Spill Control
Absorbent Pad
UV Resistant
No
Volume Absorbed Per Pkg.
26.3 gal.
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Heavy
Static Dissipative
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Perforations
Yes
Series
YPF
Number of Pads
100
Wringable
Not Wringable
Number of Layers
3
Coverstock Material
Fiber
Specialized Applications
Haz-Mat
Incluces Coverstock
No
Volume Absorbed Per Pad
33 oz
Flame Resistant
No
For Use With Chemical or Metal Type
Hazardous Materials
Foot Traffic
Medium
Dimpled
Yes
Color/Pattern
Yellow
Volume Absorbed (Pack, Each)
26 gal/pk, 0.26 gal/pad
Sorbent Capacity
26 gal (100 Pads)
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Haz-Mat
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
26 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews