Shop SPILLTECH

Sorbent Pad, 29 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YPB100H
  • Zoro # G4423242

product price: 
$
72.49
/pk 100, $0.72/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
29 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YPB100H
Zoro #
G4423242
UPC #
818502024376
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
29 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Volume Absorbed Range
20 to 29 gal
Item - Spill Control
Absorbent Pad
UV Resistant
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Static Dissipative
No
Volume Absorbed Per Pkg.
29.1 gal.
Spill Control - Fluids Absorbed
Chemical, Hazmat
Layers of Construction
2
Absorbency Weight
Heavy
Recycled Content (%)
No Recycled Content
Perforations
Yes
Series
YPB
Dimpled
Yes
Number of Pads
100
Volume Absorbed Per Pad
76 13/16 oz
Color/Pattern
Yellow
For Use With Chemical or Metal Type
Hazardous Materials
Incluces Coverstock
No
Number of Layers
2
Sorbent Capacity
29 gal (100 Pads)
Foot Traffic
Not Recommended
Flame Resistant
No
Wringable
Not Wringable
Volume Absorbed (Pack, Each)
29 gal/pk, 0.291 gal/pad
Specialized Applications
Haz-Mat
Coverstock Material
Spunbond
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Haz-Mat
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
29 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 76 13/16 oz, Volume Absorbed per Pkg. 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews