Shop SPILLTECH

Sorbent Roll, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YRB150M
  • Zoro # G4423260

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
46 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YRB150M
Zoro #
G4423260
UPC #
818502024482
Country of Origin
United States
Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
46 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Volume Absorbed Range
40 to 49 gal
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Spill Control - Fluids Absorbed
Chemical, Hazmat
Item - Spill Control
Absorbent Roll
Recycled Content (%)
No Recycled Content
Absorbency Weight
Medium
Static Dissipative
No
UV Resistant
No
Volume Absorbed Per Pkg.
46.1 gal.
Layers of Construction
2
Perforations
Yes
Series
YRB
For Use With Chemical or Metal Type
Hazardous Materials
Wringable
Not Wringable
Coverstock Material
Spunbond
Volume Absorbed (Pack, Each)
46 gal/pk
Dimpled
Yes
Sorbent Capacity
46 gal
Flame Resistant
No
Number of Layers
2
Color/Pattern
Yellow
Foot Traffic
Not Recommended
Specialized Applications
Haz-Mat
Incluces Coverstock
No
Includes Coverstock
No Coverstock
Dispenser Box
No
Application
Haz-Mat
For Use With
Hazardous Materials
Weight
30 in
Volume Absorbed Per Sock/Boom
46 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 150 ft, Volume Absorbed per Pkg. 46 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.