Shop SPILLTECH

Sorbent Roll, 49 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # YRF150H
  • Zoro # G4422947

product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Size
30 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YRF150H
Zoro #
G4422947
UPC #
818502024499
Country of Origin
United States

Dimensions

Size
30 in x 150 ft
Length
150 ft
Width
30 in
Perforation Along Length
17 in
Roll Length
150 ft
Perforated Size
7 1/2 in x 17 in
Perforation Along Width
7 1/2 in
Roll Width
30 in

Details

Item
Sorbent Roll
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
49 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Incinerable
Yes
Product Type
Sorbent Roll
Color
Yellow
Perforated
Perforated
Static Dissipative
No
Absorbency Weight
Heavy
Spill Control - Fluids Absorbed
Chemical, Hazmat
Volume Absorbed Range
40 to 49 gal
Layers of Construction
3
Recycled Content (%)
No Recycled Content
UV Resistant
No
Volume Absorbed Per Pkg.
49.8 gal.
Item - Spill Control
Absorbent Roll
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.31, 49 CFR 173.3(c)(2)
Perforations
Yes
Series
YRF
Incluces Coverstock
No
Number of Layers
3
Specialized Applications
Haz-Mat
Flame Resistant
No
Color/Pattern
Yellow
Wringable
Not Wringable
Volume Absorbed (Pack, Each)
49 gal/pk
Coverstock Material
Fiber
Dimpled
Yes
Foot Traffic
Medium
For Use With Chemical or Metal Type
Hazardous Materials
Sorbent Capacity
49 gal
Dispenser Box
No
Includes Coverstock
No Coverstock
Weight
30 in
Application
Haz-Mat
For Use With
Hazardous Materials
Volume Absorbed Per Sock/Boom
49 gal

Description

Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.